Shop All Plastic Bags
Zoro Select
15" x 5" Open Poly Bags, 0.75 mil, Clear
Mfr # 5DRW0
Zoro # G0526827
product price: $18.19
/pk 1000, $0.02/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRW0
- Zoro # G0526827
- UPC # 654866024054
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 15" |
Depth | 3" |
Size | 15" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Gusseted |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 3 in, Width 5 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, PK36 PK (2133496)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX15213ASST)
- CIG Remanufactured Postage Meter Fluorescent Red Ink Cartridge for FP Mailing Solutions PIC10, 2PK (ECOPIC10)
- ZORO SELECT 12" x 6" Vacuum Sealer Bags, 3 mil, Clear, PK 1000 (3CUD1)
- ZORO SELECT 72" x 52" Furniture Bags, 1 mil, Clear, PK 200 (4NZG4)
- ZORO SELECT 30" x 25" Equipment Cover, 1.50 mil, Clear, PK 250 (5CPG4)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- ZORO SELECT 24" x 725 ft. Poly Tubing, 6 mil, Clear (5CRF8)
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- BSC PREFERRED 3 x 26'' - 2 Mil Flat Poly Bags, 1000PK (S-6323)
- Zoro Select Shipping & Packing Bags