Shop All Plastic Bags
Zoro Select
15" x 5-1/2" Open Poly Bags, 1 mil, Clear
Mfr # 3CTX9
Zoro # G0538736
product price: $32.89
/pk 1000, $0.03/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5-1/2"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3CTX9
- Zoro # G0538736
- UPC # 654866000324
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 5-1/2" |
Length | 15" |
Depth | 4-3/4" |
Size | 15" x 5-1/2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1 mil, Depth 4 3/4 in, Width 5 1/2 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC206)
- A&D WEIGHING Digital Compact Bench Scale 6100g Capacity (EJ-6100)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- ZORO SELECT 6" x 4" Open Poly Bags, 6 mil, Clear (5DRA8)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- ZORO SELECT 4" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL7)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.60 mil, Clear (5DRV0)
- ZORO SELECT 8" x 6-1/2" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPR6)
- LAVEX 3'' x 3'' 1.5 Mil Clear Polyethylene Auto Style Pre-Opened Bag on a Roll, 4500PK (130A0303LC)
- Zoro Select Shipping & Packing Bags