Shop All Plastic Bags
Zoro Select
15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear
Mfr # 5DRV1
Zoro # G2545331
product price: $21.95
/pk 1000, $0.02/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 0.60 mil
- Material Linear Low Density Polyethylene (LLDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRV1
- Zoro # G2545331
- UPC # 654866031007
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 5-1/2" |
Length | 15" |
Depth | 4-3/4" |
Size | 15" x 5-1/2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.60 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.6 mil, Depth 4 3/4 in, Width 5 1/2 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x72" Melamine Whiteboard, Aluminum Frame (S537)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 4", Kraft, 25/Bundle (11R339)
- BETA Multi-use snips, straight blades made in stainless steel, with microteeth (011300002)
- MARSH Metal Paint Marker, Green 88fx , PK12, Green Color Family, 12 PK (MK110GN)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- ZORO SELECT 18" x 8" Open Poly Bags, 0.60 mil, Clear (5DRV5)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.60 mil, Clear (5DRV0)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- ZORO SELECT 26" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRF9)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 6X9 1000PK (CLI47269)
- Zoro Select Shipping & Packing Bags