Shop All Plastic Bags
Zoro Select
15" x 1450 ft. Poly Tubing, 3 mil, Clear
Mfr # 5CRC8
Zoro # G5749073
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1450 ft.
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRC8
- Zoro # G5749073
- UPC # 654866019418
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 15" |
Length | 1450 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 15" x 1450 ft. |
Roll Dia. | 12 in |
Roll Length | 1,450 ft |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 15 in, FDA Compliant Yes, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Invitation Envelope, White, Paper, PK50 (QUA10742)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- WILSON JONES Sheet Protector, Heavy Weight, PK100 (W21411)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT69)
- ZORO SELECT 38" x 24" Open Poly Bags, 2 mil, Clear (5DHA8)
- ZORO SELECT 30" x 26" Open Poly Bags, 1.20 mil, Clear (5DRT6)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYK4)
- ZORO SELECT 5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (4DKX3)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- ZORO SELECT 36" x 20" Open Poly Bags, 1 mil, Clear (5DRR7)
- JOHNDOW INDUSTRIES JohnDow Plastic Vehicle Parts Bags, Clear 12"W X 22"H - 500 Bags/Roll - PB-12 (PB-12)
- Zoro Select Plastic Bags