Shop All Plastic Bags
Zoro Select
15" x 10" Open Poly Bags on a Roll, 1.40 mil, Clear, PK 1000
Mfr # 5CPV0
Zoro # G5728843
product price: $85.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 10"
- Length 15"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPV0
- Zoro # G5728843
- UPC # 654866016196
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 15" |
Depth | 0 |
Size | 15" x 10" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Pre Opened Bags on a Roll |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Depth 0, Width 10 in, Length 15 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Digital Bench Scale Platform 75kg/150 lb. Capacity, 14-1/2" x 14" (BP-1214-75S)
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 3/4", 200 ft. (SC3420)
- HOUSE OF DOOLITTLE Planner, Monthly, 5 Year (HOD262502)
- OPTIMA SCALES Optima Scales OP-926-10000 Hanging Scale - 10000 lbs x 2 lb. (OP-926-10000)
- ZORO SELECT 8" x 500 ft. Poly Tubing, 6 mil, Pink (5CYK0)
- ZORO SELECT 36" x 24" Open Poly Bags, 2 mil, Clear, PK 250 (5DHA7)
- ZORO SELECT 84" x 54" Mattress Bags, 1.10 mil, Clear, PK 150 (4NPX3)
- ZORO SELECT 3" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY9)
- ZORO SELECT 72" x 21" Garment Bags, 0.6 mil, Clear, PK 270 (5DTV0)
- ZORO SELECT 7" x 5" Vacuum Sealer Bags, 3 mil, Clear (3CUC8)
- PARTNERS BRAND 3" x 8" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB40)
- Zoro Select Shipping & Packing Bags