Shop All Plastic Bags
Zoro Select
15" x 10" Open Poly Bags, 1 mil, Clear
Mfr # 5DRK6
Zoro # G1435673
product price: $30.69
/pk 1000, $0.03/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Length 15"
- Color Clear
- Bag Closure Type None
- Thickness 1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRK6
- Zoro # G1435673
- UPC # 654866021558
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 15" |
Depth | 0 |
Size | 15" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 1 mil, Depth 0, Width 10 in, Length 15 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Big Tab Insertable Dividers for 3 R, PK3 (11256)
- LEARNING RESOURCES Botley® the Coding Robot (2936)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- POST-IT Flag, Arrow, Assortd, PK96 (684ARR3)
- ZORO SELECT 16" x 12" Open Poly Bags, 4 mil, Clear, PK 500 (5DHV1)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- ZORO SELECT 24" x 24" Open Poly Bags, 1.20 mil, Clear, PK 500 (5DRT1)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYE8)
- ZORO SELECT 5" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN1)
- ZORO SELECT 20" x 10" Open Poly Bags, 0.75 mil, Clear (5DRX7)
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- Zoro Select Shipping & Packing Bags