Shop All Crowd Control Post & Ropes
Zoro Select
1.5" S-Hook - Black, Acetal, 10 pk
Mfr # 30303-10
Zoro # G4741493
product price: $2.69
/pk 10, $0.27/ea
Not eligible for select promotions
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 1 237/500 in
- Material Plastic
- Application Outdoor or Indoor
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30303-10
- Zoro # G4741493
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 1 237/500 in |
Overall Width | 7/40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | S-Hook for Plastic Chain Barrier |
Color | Black |
Material | Plastic |
Application | Outdoor or Indoor |
Finish | Gloss |
For Use With | 1 1/2 in Chain |
Accessory Type | S-Hook |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 1 1/2 in Chain, Compatible Barrier Chain, Color Black, Overall Height Not Applicable, Overall Length 1 237/500 in, Overall Width 7/40 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Tactical Glove, Coyote Tan, M, 8" L, PR (MFF-F72-009)
- HY-KO No Hunting/Trespassing Sign 8.5" x 12.5", 10PK (A03011)
- CONDOR Mechanics Impact Gloves, L, Black, Polyester (488C51)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- ZORO SELECT Medium Duty Stanchion and Chain Kit (71106-6)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- ZORO SELECT Stripped Medium Duty Stanchion, PK6 (96429-6)
- ZORO SELECT Ground Post, White, 35inH, Polyethylene, PK6 (95401-6)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW09)
- TENSABARRIER Receiver Post, 38 In H, Polished Chrome (889T2U-3P-3P-RCV)
- Zoro Select Crowd Control