Shop All Alloy Steel Tube Stock
Zoro Select
1.5" OD x 0.25" Wall x 1" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 20050_48_0
Zoro # G806599262
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Wall Thickness 0.25 in
- Application Fasteners, Gears, Structural Frames
- Standards AMS 6350, AMS 6370, AMS S6758, MIL T6736
- Material Grade 4130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20050_48_0
- Zoro # G806599262
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Inside Diameter | 1 in |
Overall Length | 4 ft |
Outside Diameter Tolerance | +0.007 in/-0.002 in |
Outside Diameter | 1 1/2 in |
Details
Item | 4130 Alloy Steel Round Tube |
Material | Alloy Steel |
Wall Thickness | 0.25 in |
Application | Fasteners, Gears, Structural Frames |
Standards | AMS 6350, AMS 6370, AMS S6758, MIL T6736 |
Material Grade | 4130 |
System of Measurement | Inch |
Fabrication | Seamless |
Appearance | Metallic |
Rockwell Hardness | B82 |
Tolerance Rating | Oversized |
Yield Strength | 63,100 psi |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Machinability | Not Rated |
Shape | Round Tube |
Tensile Strength | Not Rated |
Description
4130 Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Yes, Mechanical Finish Mill, Inside Diameter 1 in, Outside Diameter 1 1/2 in, Overall Length 4 ft, Wall Thickness 0.25 in, Yield Strength 63,100 psi, Machinability Not Rated, Rockwell Hardness B82, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Includes Material Certificate Yes, Outside Diameter Tolerance +0.007 in/-0.002 in, Shape Round Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.482 in Overall Width (1375B3X5/16-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 25 ft. (X1458BT-25)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-NHS50-25)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 1/2" Dia. (15331_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 1 in Dia. (7336_36_0)
- ZORO SELECT Alloy Steel Round Tube, 36 in L, 2 in Dia. (21559_36_0)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 1 1/4" Dia. (7343_12_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/8" Dia. (7319_72_0)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (15333_72_0)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 7/8" Dia. (7334_36_0)
- Zoro Select Alloy Steel Tube Stock