Shop All Carbon Steel Tubing
Zoro Select
1.5" OD x 0.095" Wall x 1.31" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7562_72_0
Zoro # G906629289
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.095 in
- Standards ASTM A513
- Application Automotive, Construction, Industrial
- Overall Length 6 ft
- Heat Treatment No Heat Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7562_72_0
- Zoro # G906629289
- Country of Origin United States
- Category Carbon Steel Tubing
Dimensions
Overall Length | 6 ft |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1.31 in |
Outside Diameter Tolerance | +0.005 in |
Description
Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 In Pipe (S5021S)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (EF8342G001MS)
- ZORO SELECT Coupling, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (CPLG200)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/2In (N6MC8)
- UNGER Carbon Trad Pole - 12'/3.7m (CP370)
- Zoro Select Tubing