Shop All Carbon Steel Sheets
Zoro Select
1.5" Hole x #9 Carbon Steel Expanded A36-Flattened
Mfr # 22504_12_24
Zoro # G606625888
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Overall Thickness 0.11 in
- Strand Thickness 0.11 in
- Opening Size 1 in x 2.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22504_12_24
- Zoro # G606625888
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 1 in x 2.563 in |
Strand Width | 0.158 in |
Trade Size | 1 1/2 in-#9 |
Overall Width | 12 in |
Hole Diameter | 1.5 in |
Short Way Diamond Size | 1.33 in |
Diamond Size | 1.33 in x 3.2 in |
Long Way Diamond Size | 3.2 in |
Nominal Size (WxL) | 12 in x 24 in |
Overall Length | 24 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.11 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.11 in, Strand Width 0.158 in, Trade Size 1 1/2 in-#9, Long Way Diamond Size 3.2 in, Short Way Diamond Size 1.33 in, Long Way of Opening 2.563 in, Short Way of Opening 1 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PolycarbonatePlastic Disc, 1"Diameter x1/8"Length (BULK-PD-PC-2)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-3)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22188S100-B2)
- ZORO SELECT Rod, Brass, 360, 1 1/2 Dia x 1 Ft L (60R1.5-12)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11675_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 6 Ft (2HHB9)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15700_36_36)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 2 in W (12450_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 1 Ft L (2HJB8)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 4 In, 1 Ft (2HJC1)
- ZORO SELECT 0.5" Hole x #18 Carbon Steel Expanded A36-Flattened (22486_36_48)
- Zoro Select Carbon Steel Sheets