Shop All Tarps
Zoro Select
15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas
Mfr # 10P551
Zoro # G4197067
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 23 ft 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10P551
- Zoro # G4197067
- UPC # 190735378090
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 15 ft 6 in x 23 ft 6 in |
Tarp Finished Length | 23 ft 6 in |
Cut Size | 16 x 24 ft |
Tarp Finished Width | 15 ft 6 in |
Details
Color | Green |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Insulated | No |
Tarp Resistant Features | Flame Resistant, Mildew Resistant |
Standards | NFPA701 |
Tarp Seam Finish | Double Stitched |
Tarp Item | Tarp |
Breathable | No |
High Visibility | No |
Features | Canvas Reinforced Corners |
Grommet I.D. | 0.5 in |
High-Visibility | No |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 16 x 24 ft, Finished Size 15 ft 6 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 15 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER POLY HOSE HANGER 150 CAPACITY (2384110)
- MTD Frame-Grassbag 21 (747-04080A)
- WATER RIGHT Garden Hose 75 Ft 600 Series - Olive (PSH3-075-MG)
- GOLD EAGLE Gold Eagle 30207 303 Marine and Recreation Multi-Surface Cleaner - 32 oz. (30204)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P553)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P540)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P546)
- ZORO SELECT 24 ft 6 in x 13 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ2)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU9)
- ZORO SELECT 9 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX4)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-68)
- Zoro Select Tarps