Shop All Tarps
Zoro Select
15 ft 6 in x 23 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas
Mfr # 10P565
Zoro # G4028516
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jade Green
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 15 Mil
- Tarp Strength Standard Duty
- Cut Size 16 x 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10P565
- Zoro # G4028516
- UPC # 190735378236
- Country of Origin India
- Category Tarps
Dimensions
Finished Size | 15 ft 6 in x 23 ft 6 in |
Cut Size | 16 x 24 ft |
Tarp Finished Length | 23 ft 6 in |
Tarp Finished Width | 15 ft 6 in |
Details
Color | Jade Green |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 15 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 15 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Grommet I.D. | 0.5 in |
Standards | CPAI-63 |
Insulated | No |
Tarp Seam Finish | Double Stitched |
Tarp Item | Tarp |
High Visibility | No |
Breathable | No |
Tarp Resistant Features | Mildew Resistant |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 16 x 24 ft, Finished Size 15 ft 6 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 15 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Jade Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 15 oz/sq yd, Thickness 15 mil, Breathable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR HOZE NOZZL HIFLW 7PAT (90404)
- BRIGGS & STRATTON Flange Ball Bearing, 3/4" ID x 1-3/8" OD (7011807YP)
- BLACK & DECKER 20V MAX* Lithium 10 In. String Trimmer/Edger + Hard Surface Sweeper Combo Kit (LCC221)
- STENS Ignition Switch For Ariens Most Zoom 1540 Zoom 1640 Zoom 1944 (430-406)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P554)
- ZORO SELECT 10 ft x 20 ft Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P562)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P563)
- ZORO SELECT 19 ft x 29 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5W119)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ64)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2W689)
- ZORO SELECT 48 ft x 79 ft 4 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (5WTL2)
- Zoro Select Tarps