Shop All Crowd Control Post & Ropes
Zoro Select
1.5" (#6, 38 mm.) x 50 ft. White Plastic Chain
Mfr # 30001-50
Zoro # G5078796
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 50 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30001-50
- Zoro # G5078796
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 50 ft |
Link Inside Length | 1 in |
Link Inside Width | 0.3 in |
Link Outside Length | 1.4 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Width | 0.7 in |
Details
Item | Plastic Chain |
Color | White |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Standards | WBENC Certified |
Weight | 3 lb |
Link Thickness | 0.2 in |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 50 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 3 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Red, 10 In. H, 9 In. W (30697)
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZD3)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Green Plastic Chain (30014-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Red Plastic Chain (50005-300)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- ZORO SELECT Traffic Barriers with Stand (3UTR5)
- Zoro Select Crowd Control Post & Ropes