Shop All Crowd Control Post & Ropes
Zoro Select
1.5" (#6, 38 mm.) x 50 ft. Safety Green Plastic Chain
Mfr # 30014-50
Zoro # G5072487
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 50 ft
- Material Polyethylene
- For Use With Chain Stanchions, Cone Connectors, Poles
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30014-50
- Zoro # G5072487
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 50 ft |
Link Outside Length | 1.4 in |
Link Inside Width | 0.3 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1 in |
Link Outside Width | 0.7 in |
Details
Item | Plastic Chain |
Color | Safety Green |
Material | Polyethylene |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Finish | Gloss |
Weight | 3 lb |
Standards | WBENC Certified |
Link Thickness | 0.2 in |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 50 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 3 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Smock Apron, Yellow, 46-1/2 In. L (11G030)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- HONEYWELL Saline Eye Wash Wall Station, 32oz Bottle, 2 Bottles/Station, PK4 (32-000462-0000-H5)
- NMC Danger Confined Space Tag, Pk25 (RPT100G)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71012-6)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW08)
- MONTOUR LINE Green Plastic Chain, 2 In, 25 Ft. Long (CH-CH-20-GN-25-BX)
- Zoro Select Crowd Control Post & Ropes