Shop All Crowd Control Post & Ropes
Zoro Select
1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain
Mfr # 30003-50
Zoro # G5078753
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 50 ft
- Material Polyethylene
- Finish Gloss
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30003-50
- Zoro # G5078753
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 50 ft |
Link Inside Length | 1 in |
Manufacturer Warranty Length | 5 yr |
Link Outside Length | 1 in |
Link Inside Width | 0 in |
Link Outside Width | 1 in |
Details
Item | Plastic Chain |
Color | Black |
Material | Polyethylene |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 3 lb |
Reflectivity | Non-Reflective |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0 in |
Description
Plastic Chain, Length 50 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 3 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- KISHIGO 5XL Class 3 High Visibility Vest, Lime (1242-5X)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. White Plastic Chain (30001-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Safety Orange Plastic Chain (30012-50)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- Zoro Select Crowd Control