Shop All Crowd Control Post & Ropes
Zoro Select
1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain
Mfr # 30002-100
Zoro # G3786772
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Overall Length 100 ft
- Material Polyethylene
- Application Outdoor or Indoor
- For Use With Chain Stanchions, Cone Connectors, Poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 30002-100
- Zoro # G3786772
- UPC # 044865300028
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 1 1/2 in |
Overall Length | 100 ft |
Link Outside Length | 1 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1 in |
Link Outside Width | 1 in |
Link Inside Width | 0 in |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Application | Outdoor or Indoor |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Finish | Gloss |
Weight | 5 lb |
Standards | WBENC Certified |
Link Thickness | 0 in |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Description
Plastic Chain, Length 100 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 1 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- ONYX Foam Flotation Cushion (110200-100-999-12)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X0012NF)
- ALTA Elbow Pads, Rubber Cap, Black, PR (53132.00)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. White Plastic Chain (30001-100)
- ZORO SELECT Plastic Chain, 1-1/2 In x 100 ft, Black (30003-100)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-P)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- ZORO SELECT 3" Diameter Plastic Stanchion - White, Height (4-pack) (99901-4)
- CSL Stanchion BeltHead, BlkSteel, 9.5 ft. Belt (5524-BLK)
- Zoro Select Crowd Control