Shop All Cotter Pins
Zoro Select
1/4X5 PIN COTTER ZINC
Mfr # 25080PC
Zoro # G2456019
product price: $58.49
/pk 100, $0.58/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/4"
- Fastener Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25080PC
- Zoro # G2456019
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4" |
Fastener Length | 5" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pins,1/4x5 PIN COTTER ZIN,PK100 |
Finish | Zinc Plated |
Type | Cotter |
Description
Cotter Pins,1/4x5 PIN COTTER ZIN,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK (U38130.137.0001)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (N04100.056.0400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 12 PK (38908)
- ZORO SELECT #4-40 x 43/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK (5GMA9)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/2" L, PK50 (WWG-187-2500-LZ)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH6)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-3/8" L, PK25 (WWG-BPS-2106)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U39350.009.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx4" L, PK50 (U39350.015.0400)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/8" L, PK25 (U39350.025.0125)
- ZORO SELECT Cotter Pin, Bridge, 1/16 in Pin Dia, 1-1/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 100 PK (WWG-BP-2103)
- Zoro Select Cotter Pins