Shop All Clevis Pins
Zoro Select
1/4x3/4 S.S. GROOVED CLEVIS
Mfr # WWG-CLPGSRR-045
Zoro # G2763171
original price:
$3.55
10% off
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Without Pin
- Pin Head Type Head
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-CLPGSRR-045
- Zoro # G2763171
- Country of Origin Taiwan, Province of China
- Category Clevis Pins
Dimensions
Pin Dia. | 1/4 in |
Usable Length | 21/32 in |
Fastener Length | 3/4 in |
Length | 3/4 in |
Overall Length | 3/4" |
Pin Diameter | 1/4 in |
Maximum Usable Length | 21/32 in |
Head Diameter | 3/8 in |
Shank Length | 3/4 in |
Description
Clevis Pin, Product Type Grooved Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 21/32 in, Maximum Hole Size Not Applicable, Minimum Hole Size Not Applicable, Shank Length 3/4 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Stanless Steel E-Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 4 PK (73945)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 (SSCFIA0250025USA-100BX)
- ZORO SELECT Heavy Hex Nut, 1-1/2"-8, Steel, Grade 4, Black Oxide, 20 PK (U22380.150.0001)
- SABERDRIVE Wood Screw, #12, 5 in, Zinc Yellow Steel Flat Head Torx Drive, 1400 PK (50375)
- ZORO SELECT 1/4x2-1/4 S.S.GROOVED CLEVIS (WWG-CLPGSRR-050)
- ZORO SELECT 1/4x1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-044)
- ZORO SELECT 1/4x2-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-051)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0350)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 3/4 L, PK10 (WWGCLPZBP057)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0275)
- MIDWEST FASTENER 1/4" x 3" x 1/8" 18-8 Stainless Steel Single Hole Clevis Pins 3PK (75822)
- Zoro Select Clevis Pins