Shop All Cotter Pins
Zoro Select
1/4X3 PIN COTTER ZINC
Mfr # 25048PC
Zoro # G2456025
product price: $80.89
/pk 300, $0.27/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/4"
- Fastener Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25048PC
- Zoro # G2456025
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4" |
Fastener Length | 3" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,1/4x3 PIN COTTER ZIN,PK300 |
Description
1/4X3 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Flush-Mount Press-Fit Nut for Sheet Metal 6-32 Thread Size for 0.062 Minimum Panel Thickness, 25PK (94674A510)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (61312)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (HO-187SS)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Brass, Not Graded, Plain, 39/64 in Ht, 5 PK (1WY47)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN2)
- ZORO SELECT .093X1 5/8 HITCH PIN CLIPS ZINC (09326PH)
- ZORO SELECT Cotter Pin, HammLock, 1/16Dx1-1/2" L, PK100 (U39351.006.0150)
- ZORO SELECT 1/2X3 1/2 PIN COTTER ZINC (50056PC)
- ZORO SELECT Cotter Pin, 6.3mmDx100mm L, SS A2, PK5 (M51700.063.0100)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx3-1/2" L, PK50 (U39351.015.0350)
- X1 TOOLS 3/32 x 1-3/16 Hitch Pin Clip 100 Pins by X1 Tools (X1E-CON-PIN-HIT-1000x100)
- Zoro Select Cotter Pins