Shop All Spring Pins
Zoro Select
1/4X1/2 PIN SPRING SLOTTED PLAIN
Mfr # 25008PS
Zoro # G2461871
product price: $66.29
/pk 1000, $0.07/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25008PS
- Zoro # G2461871
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1/2 in |
Size | 1/4 x 1/2 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Item | Spring Pins,1/4x1/2 PIN SPRING,PK1000 |
Finish | Thermal Black |
Description
1/4X1/2 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.246" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0246)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 10 PK (Z0480)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (3GCS10BK)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28380)
- ZORO SELECT Spring Pin, Slot, M4x10mm L, PK10 (5DE28)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0050)
- ZORO SELECT Spring Pin, Slot, 1 1/2x3/32 L, Pk100 (5BU97)
- ZORO SELECT Spring Pin, Slotted, 12x50mm, PK10 (M39100.120.0050)
- ZORO SELECT Spring Pin, Sltd, 1/4inx15/16in, Pln, PK50 (U39100.025.0093)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/4in, Pln, PK100 (U39140.007.0075)
- ZORO SELECT M4.5X18 METRIC PIN SPRING SLOTTED PLAIN (MI4.518PS)
- Zoro Select Spring Pins