Shop All Spring Pins
Zoro Select
1/4X1 3/4 PIN SPRING SLOTTED PLAIN
Mfr # 25028PS
Zoro # G2462109
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25028PS
- Zoro # G2462109
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 3/4 in |
Size | 1/4 x 1 3/4 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Finish | Thermal Black |
Item | Spring Pins,1/4x1 3/4 PIN SPRING,PK500 |
Type | Slotted |
Description
Spring Pins,1/4x1 3/4 PIN SPRING,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25X12 ISO4029 SOCKET SET CUPPT. BLK OX (M8012SSC)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Stainless Steel Body, 500 PK (U33670.015.0055)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 50 PK (U55410.016.0001)
- ZSI Vibration-Dampening U-Bolt, 5/8"-11, 7 5/32 in Wd, 7 3/4 in Ht, Plain Stainless Steel (UB6PA6)
- ZORO SELECT Pin, Steel, 3mm dia., PK50 (M39060.030.0024)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1in, 7050lb, PK50 (U51428.025.0100)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK100 (U39150.012.0037)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0030)
- ZORO SELECT Spring Pin, Coiled, 3/8inx3in, Pln, PK5 (U39140.037.0300)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/8in, 775lb, PK100 (U39140.009.0037)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK25 (M51428.025.0026)
- Zoro Select Spring Pins