Shop All Cotter Pins
Zoro Select
1/4X1 1/4 PIN COTTER ZINC
Mfr # 25020PC
Zoro # G2456034
product price: $96.29
/pk 500, $0.19/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/4"
- Fastener Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25020PC
- Zoro # G2456034
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4" |
Fastener Length | 1-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,1/4x1 1/4 PIN COTTER,PK500 |
Description
Cotter Pins,1/4x1 1/4 PIN COTTER,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01062.025.0050)
- ZORO SELECT Fully Threaded Rod, 6-32, 12 in, Steel, Grade A, Zinc Plated Finish (U20300.013.1200)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Black Oxide Steel, 10 PK (U17242.025.0075)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-1/4HDP)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx3/4" L, PK1000 (WWG-093-0750-LZ)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-3/4" L, PK100 (U39351.009.0175)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/8" L, PK100 (U39350.012.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK1000 (WWG-156-1000-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-3/4" L, PK100 (U39350.015.0175)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK50 (WWG-BPS-213)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx2-1/4" L, PK50 (U51700.018.0225)
- Zoro Select Cotter Pins