Shop All Black Pipes
Zoro Select
1/4" x 8" Black Pipe Nipple Sch 40
Mfr # 5P630
Zoro # G0471134
original price:
$4.79
10% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P630
- Zoro # G0471134
- UPC # 190735907344
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 8 in |
Outside Dia. | 1 7/32 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Nominal Pipe Size | 1/4 in |
Overall Length | 8 in |
Outside Diameter | 1 7/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 1 7/32 in, Overall Length 8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (MS964214CEFG#01)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Code Trap (ZR505LAW-PC)
- ZOELLER Check Valve, 10.5 in Overall L (30-0256)
- T&S BRASS Bottom Gasket, For Use With T&S Faucets (001022-45)
- ZORO SELECT 2-1/2" MNPT x 10 ft. TBE Black Pipe Sch 40 (589-1200)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNH12)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 80 (1LMH4)
- ZORO SELECT 3/4" x 10" Black Pipe Nipple Sch 40 (5P681)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (40805)
- ZORO SELECT Nipple, 150 psi, SS, 7/8 (BST4BNB01)
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 160 (82614)
- Zoro Select Black Pipes