Shop All Compression Tube Fittings
Zoro Select
1/4" x 7/16" Low Lead Brass Male Coupling
Mfr # 700068-0704
Zoro # G3002986
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Adapter
- Tube Size 7/16 in
- Pipe Size - Pipe Fitting 1/4 in
- Pipe Size (Fittings) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700068-0704
- Zoro # G3002986
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 7/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 7/16-24 x 5/8-24 |
Thread Size B | 1/4-18 |
Thread Size A | 5/8-24 |
Fitting Side A Tube Outer Diameter | 7/16 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 7/16 in |
Threading Size | 5/8-24 x 1/4-18 |
Pipe Size | 1/4" |
Description
Male Coupling, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Thread Size A 5/8-24, Thread Size B 1/4-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Contractor Bag, 1/2"W, 2 1/2"ID, PK25 (676457B)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-G8-MF1200-2p-4111)
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002MB)
- ZORO SELECT 1/2" Compression x MNPT Low Lead Brass Connector (700068-0806)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0604)
- ZORO SELECT 3/16" Compression Low Lead Brass Nut (700061-03)
- ZORO SELECT Compression Reducing Union, PK5 (65481LF)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- ZORO SELECT 7/8" Low Lead Brass Union (700062-14)
- PARKER 3/4" Compression x 1/2" MNPT Brass Connector 10PK (68C-12-8)
- Zoro Select Compression Tube Fittings