Shop All Black Pipes
Zoro Select
1/4" x 5-1/2" Black Pipe Nipple Sch 80
Mfr # 1LLX9
Zoro # G1345793
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 5.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLX9
- Zoro # G1345793
- UPC # 190735915233
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 5.5 in |
Outside Dia. | 1 7/32 in |
Pipe Size (Nominal) | 1/4" |
Pipe Size (Fittings) | 1/4" |
Nominal Pipe Size | 1/4 in |
Overall Length | 5 1/2 in |
Outside Diameter | 17/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 5 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT x MNPT Brass Ball Valve Inline (MBB-100)
- LEGEND VALVE 3/4" T50 NL PRS RLF VLV 75-150 (111-304NL)
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in Pipe Size (1WJP4)
- ZORO SELECT 3/8" Close Black Pipe Nipple Sch 40 (5P633)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 40 (586-240)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPD06WD)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 80 (40912)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (587-720)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 160 (82516)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- Zoro Select Black Pipes