Shop All Black Pipes
Zoro Select
1/4" x 4-1/2" Black Pipe Nipple Sch 80
Mfr # 1LLX7
Zoro # G2350397
$3.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LLX7
- Zoro # G2350397
- UPC # 190735924525
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 1 7/32 in |
Outside Diameter | 17/32 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 4 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Roller, Tissue (White) (P15-407)
- ANVIL 3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908282)
- ZURN SPOUT REPAIR KIT (SWING ONLY) - APPROVED (G60523)
- HYDROMAXX 2"x25Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK200025)
- ZORO SELECT 4" x 10" Black Pipe Nipple Sch 40 (591-100)
- ZORO SELECT 2" x 12" TOE Black Pipe Nipple Sch 80 (40916TS)
- ZORO SELECT Nipple, 150 psi, SS, 4 (E4BNL03)
- ZORO SELECT 1-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (587-600LS)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (587-360)
- ZORO SELECT 2" MNPT x 3 ft. TBE Black Pipe Sch 40 (588-360)
- Zoro Select Pipes