Shop All Black Pipes
Zoro Select
1/4" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 5P626
Zoro # G1602045
original price:
$2.08
18% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5P626
- Zoro # G1602045
- UPC # 190735917756
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 4.5 in |
Outside Dia. | 1 7/32 in |
Pipe Size (Nominal) | 1/4" |
Pipe Size (Fittings) | 1/4" |
Nominal Pipe Size | 1/4 in |
Overall Length | 4 1/2 in |
Outside Diameter | 1 7/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 1 7/32 in, Overall Length 4 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, DGE Swivel, 30 RPM (34.873)
- NEWPORT BRASS Newport Brass Balanced Pressure Shower Trim Valve in No Finish (1-684)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- LEGEND VALVE 3/4" T-533 NO-KINK HOSE BIBB (107-204)
- ZORO SELECT 3/4" MNPT x 4 ft TBE Black Pipe Sch 80 (90521)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (1LMJ8)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 80 (40416LS)
- ZORO SELECT Pipe, 150 psi, SS, 10 ft (T6PPA10SL)
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P612)
- ZORO SELECT 4" x 6" Black Pipe Nipple Sch 160 (83210)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNA33)
- Zoro Select Black Pipes