Shop All Compression Tube Fittings
Zoro Select
1/4" x 3/8" Low Lead Brass Tee
Mfr # 700071-0604
Zoro # G6207582
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Adapter Tee
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 700071-0604
- Zoro # G6207582
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 7/16-24 x 9/16-24 |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 2 1/8 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Thread Size A | 7/16-24 |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Threading Size | 7/16-24 x 1/4-18 |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size B 1/4-18, Thread Size A 7/16-24, System of Measurement Imperial, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- PARKER 3/8" x 1/2" A-LOK x FNPT SS Female 90 Degree Elbow (8FEL6N-316)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-112LF)
- ZORO SELECT Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (5P600)
- ZORO SELECT 5/16" Compression Low Lead Brass Insert (700561-05)
- ZORO SELECT 1/4" Compression Low Lead Brass Union Tee (700064-04)
- ZORO SELECT 1/4" Compression Low Lead Brass Sleeve (700060-04)
- ZORO SELECT 1/4" Low Lead Brass Tee (700071-0404)
- ZORO SELECT 5/8" Low Lead Brass Nut (700261-10)
- ZORO SELECT 1/4" Compression Low Lead Brass Nut (700061-04)
- PARKER 3/4" Compression Brass Ferrule (12 TZ-B)
- Zoro Select Tube Fittings