Shop All Automotive Door & Hatch Parts
Zoro Select
#14 x 3/4 in Hex Washer Head Type Self-Propelled Drive Type
Mfr # 5NCG2
Zoro # G2340987
product price: $4.19
/pk 50, $0.08/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Screw Size #14
- System of Measurement Inch
- Thread Size #14
- Fastener Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NCG2
- Zoro # G2340987
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 3/4 in |
Screw Size | #14 |
Thread Size | #14 |
Fastener Length | 3/4 in |
Drive Size | 3/8 in |
Size | 3/8" |
Dia./Thread Size | #14 |
Driver Size | 3/8 in |
Head Height | 0.234 in |
Minimum Head Height | 0.22 in |
Maximum Head Width | 0.375 in |
Minimum Head Width | 0.375 in |
Maximum Head Height | 0.22 in |
Overall Length | 3/4 in |
Head Width | 0.375 in |
Dimensional Standards | RoHS 3 Compliant |
Washer Outside Diameter | 0.5 in |
Description
License Plate Screw, Head Type Hex Washer, Finish Black E-Coat, Material Steel, Screw Size #14, Fastener Length 3/4 in, Head Width 0.375 in, Head Height 0.234 in, Drive Size 3/8 in, Dimensional Standards RoHS 3 Compliant, For Maximum Material Thickness 1/32 in, Pack Size Small, Minimum Head Height 0.22 in, Minimum Head Width 0.375 in, Maximum Head Height 0.22 in, Maximum Head Width 0.375 in, System of Measurement Inch, Drive Hex/Slotted, Point Type A/AB, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Volkswagen Golf Front Bumper Lip - Matte Black 2014-2017 (LPF-GLF14BK-AK)
- WIX FILTERS Air Filter, 46544 (46544)
- CURT Trailer Hitch, 2" Receiver, Class 3,13184 (13184)
- A & I PRODUCTS Footrest; John Deere Add-On 28" x12" x3" (A-JDFR100)
- ZORO SELECT #14 x 5/8 in Truss Head Type Self-Propelled Drive Type (5NCP1)
- JR PRODUCTS JR Products 10224 Baggage Door Catch - Black, Pack of 2 (10224)
- JR PRODUCTS Interior Hardware Sash Lock (J45-11725)
- VALTERRA ENTRANCE DOOR WINDOW FRAME, INTERIOR, WHITE BOXED (A77010)
- MOTORMITE Door Lock Rod Clips, 75452 (75452)
- ASP ASP:Nissan Frontier Pathfinder Van ign automatic (ASP-C-16-137)
- NTK Door Jamb Switch, 1S8910 (1S8910)
- Zoro Select Automotive Exterior Accessories