Shop All Black Pipes
Zoro Select
1/4" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 1LLX5
Zoro # G2521626
original price:
$3.45
26% off
new price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LLX5
- Zoro # G2521626
- UPC # 190735926086
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 3.5 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size (Nominal) | 1/4" |
Outside Dia. | 1 7/32 in |
Outside Diameter | 17/32 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 80, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2000 psi @ 150 Degrees F, Maximum Steam Pressure 300 psi @ 550 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 3 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-50)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- SLOAN Sloan 111-1.28 Dfb Smooth Flush Valve (3780033)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-22 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3551)
- ZORO SELECT 4" x 10" Black Pipe Nipple Sch 40 (591-100)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- ZORO SELECT Nipple, 150 psi, SS, 6 1/2 (T4BND32)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P620)
- ZORO SELECT 2-1/2" x 10" Black Pipe Nipple Sch 80 (91014)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch XXH (0332710003)
- Zoro Select Black Pipes