Shop All Plastic Bags
Zoro Select
14" x 2900 ft. Poly Tubing, 1.5 mil, Clear
Mfr # 5CRC1
Zoro # G5569785
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2900 ft.
- Color Clear
- Bag Closure Type None
- Thickness 1.5 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CRC1
- Zoro # G5569785
- UPC # 654866019340
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 2900 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 14" x 2900 ft. |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Roll Length | 2,900 ft |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.5 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 1.5 mil, Width 14 in, FDA Compliant Yes, Roll Length 2,900 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Plastic-Coated Paper Clips, Assorted Sizes, Silver, PK1000 (UNV21001)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Green Wire Tag, Pk1000 (1HAA1)
- TYDENBROOKS Tug-Tight Seal, 18", Orange, 40 Lb, PK1000 (32011181-04)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- ZORO SELECT 18" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRD7)
- ZORO SELECT 4" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ0)
- ZORO SELECT 15" x 8" Open Poly Bags, 1.40 mil, Clear (5DTL9)
- ZORO SELECT 7" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ9)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- ZORO SELECT 10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH6)
- Zoro Select Plastic Bags