Shop All Plastic Bags
Zoro Select
14" x 2150 ft. Poly Tubing, 2 mil, Clear
Mfr # 5CRC2
Zoro # G5573881
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft.
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRC2
- Zoro # G5573881
- UPC # 654866019357
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 2150 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 14" x 2150 ft. |
Roll Length | 2,150 ft |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 2 mil, Width 14 in, FDA Compliant Yes, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Tech Cork Board 36x48", Black (SF132209368)
- TARIFOLD Pivoting Pockets, Black, PK10 (P070)
- MARKAL Removable Marker, Fine Tip, Blue (96302)
- REDIFORM Invoice Book, 5.5X7-7/8", 50 Sets (7L721)
- ZORO SELECT 1-1/2" x 2150 ft. Poly Tubing, 2 mil, Clear (5CPX9)
- ZORO SELECT 9" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP1)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- ZORO SELECT 8" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPK6)
- ZORO SELECT 87" x 39" Mattress Bags, 1.50 mil, Clear (4NZF7)
- ZORO SELECT 13" x 5" Open Poly Bags, 1 mil, Clear (5DRZ1)
- PARTNERS BRAND 8" x 10" Flap Lock Poly Bags, 2 mil, Clear, PK 1000 (PBFL081002)
- Zoro Select Shipping & Packing Bags