Shop All Plastic Bags
Zoro Select
14" x 1450 ft. Poly Tubing, 3 mil, Clear
Mfr # 5CRC3
Zoro # G5633862
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1450 ft.
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CRC3
- Zoro # G5633862
- UPC # 654866019364
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 1450 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 14" x 1450 ft. |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Roll Length | 1,450 ft |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 14 in, FDA Compliant Yes, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAGS OF BAGS ZIPAFILE® Storage Bags, PK12 (ZFH14M12)
- SMK-LINK ELECTRONICS RemotePoint Ruby presenter, VP4592 (VP4592)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- CANON P1-DHV 12-Digit Palm Printing Calculator, Purple Print, 2 Lines/Sec (2203C001)
- ZORO SELECT 3" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY9)
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- ZORO SELECT 12" x 6" Open Poly Bags, 2 mil, Clear (5DGU6)
- ZORO SELECT 7" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWN6)
- ZERUST 13" x 9" x 16" Poly Bags, PK 1000 (075-F-99981)
- Zoro Select Shipping & Packing Bags