Shop All Black Pipes
Zoro Select
1/4" x 12" Black Pipe Nipple Sch 40
Mfr # 5P632
Zoro # G3305337
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P632
- Zoro # G3305337
- UPC # 190735933121
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 17/32 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 12 in |
Outside Diameter | 17/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 17/32 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRWAY 3/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow (6801-0606NWOSS)
- FLEXTRON Gas Line Hose 5/8'' O.D.x60'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC12-60A)
- CHICAGO FAUCET Nut And Stem (2500-024JKCP)
- JAY R. SMITH MANUFACTURING Solids Interceptor, 0.75 gal., 2" Pipe (871-T02)
- ZORO SELECT 6" x 6" Black Pipe Nipple Sch 40 (0830061602)
- ZORO SELECT 2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (588-300)
- ZORO SELECT 4" x 7" Black Pipe Nipple Sch 40 (0830054805)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPF01WD)
- ZORO SELECT 4" x 10" Black Pipe Nipple Sch 40 (591-100)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- JONES STEPHENS 1" x 6" Black Pipe Nipple (31060)
- Zoro Select Black Pipes