Shop All Plastic Bags
Zoro Select
14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000
Mfr # 55NK45
Zoro # G7598596
product price: $42.89
/pk 2000, $0.02/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Length 14"
- Color Clear
- Bag Closure Type Twist Tie
- Thickness 0.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NK45
- Zoro # G7598596
- UPC # 654866011504
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 11" |
Length | 14" |
Depth | 0 |
Size | 14" x 11" |
Details
Item | Produce Bags |
Color | Clear |
Bag Closure Type | Twist Tie |
Thickness | 0.50 mil |
Material | High Density Polyethylene (HDPE) |
Standards | FDA |
Hang Hole | No |
Bag Item | Produce Bag |
Bag Material | High Density Polyethylene (HDPE) |
Recyclable | Yes |
FDA Compliant | Yes |
Compostable | Not Compostable |
USDA Certified Bio-based Products | No |
BPI Certified | No |
Description
Produce Bag, BPI Certified No, Closure Type Twist Tie, Compostable Not Compostable, FDA Compliant Yes, Length 14 in, Material High Density Polyethylene (HDPE), Open/Reclosable Open, Recyclable Yes, Standards FDA, USDA Certified Bio-based Products No, Width 11 in, Bag Features Standard, Color Clear, Package Configuration Flat Pack, Thickness 0.5 mil, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Journal, Executive, Davinci (REDA8005)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- POST-IT Pad, 2"X2", Supr Stcky, Ast, PK8 (622-8SSAU)
- ZORO SELECT 19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500 (55NK46)
- ZORO SELECT 12" x 10" Open Poly Bags, 4 mil, Clear (5DHU2)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- ZORO SELECT 65" x 38" Open Poly Bags, 3 mil, Clear (5DHK7)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW56)
- ZORO SELECT 5" x 3" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPK0)
- BSC PREFERRED 6'' x 725' - 6 Mil Black Poly Tubing (S-5527)
- Zoro Select Plastic Bags