Shop All Plastic Bags
Zoro Select
14" x 1075 ft. Poly Tubing, 4 mil, Clear
Mfr # 5CRC4
Zoro # G7499064
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1075 ft.
- Bag Closure Type None
- Thickness 4 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CRC4
- Zoro # G7499064
- UPC # 654866019371
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 14" |
Length | 1075 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 14" x 1075 ft. |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Roll Length | 1,075 ft |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 4 mil, Width 14 in, FDA Compliant Yes, Roll Length 1,075 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Pink Ink, Dozen (BL11PK)
- QUALITY PARK Envelope Letter Opener, Compact, BK (QU464197)
- CONDOR OUTDOOR PRODUCTS 3 DAY ASSAULT PACK, BLACK (125-002)
- CRAYOLA Markers, Super Tips, Washable, 100/ST, Assorted (CYO585100)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYK4)
- ZORO SELECT 20" 1075 ft. Poly Tubing, 4 mil, Clear (5CRE6)
- ZORO SELECT 9" 1075 ft. Poly Tubing, 4 mil, Clear (2EWP2)
- ZORO SELECT 15" x 12" Open Poly Bags, 2 mil, Clear (5ZW14)
- ZORO SELECT 24" x 10" Open Poly Bags, 0.85 mil, Clear (5DRY8)
- ZORO SELECT 15" x 9" Open Poly Bags, 4 mil, Clear (5DHT8)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- Zoro Select Plastic Bags