Shop All Plastic Bags
Zoro Select
14" x 10" Open Poly Bags, 2 mil, Clear
Mfr # 5ZW13
Zoro # G2189214
original price:
$75.46
22% off
new price: $58.15
/pk 1000, $0.06/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 10"
- Length 14"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZW13
- Zoro # G2189214
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 14" |
Depth | 0 |
Size | 14" x 10" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 10 in, Length 14 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Canary, 250 Sheets (49541)
- BUSINESS SOURCE 4-Part Manila Classification Folders, PK10 (17271)
- CANON GPR54 Drum Unit 35.5K YLD (9437B003)
- WESTERN PLASTICS Film Perf Cling 9x9 2200 (305)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- ZORO SELECT 8" x 4" Open Poly Bags, 1 mil, Clear, PK 1000 (3CTX7)
- ZORO SELECT 9" x 12" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK51)
- ZORO SELECT 6" x 4" Open Poly Bags, 3 mil, Clear (5DHF0)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYE8)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPL3)
- PARTNERS BRAND 9" x 12" Flap Lock Poly Bags, 1 mil, Clear, PK 1000 (PBFL091201)
- Zoro Select Plastic Bags