Shop All Black Pipes
Zoro Select
1/4" x 10" Black Pipe Nipple Sch 80
Mfr # 90214
Zoro # G0427707
original price:
$10.95
9% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Overall Pipe Length 10 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90214
- Zoro # G0427707
- UPC # 00190735907085
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 10 in |
Outside Dia. | 1 7/32 in |
Pipe Size (Nominal) | 1/4" |
Pipe Size (Fittings) | 1/4" |
Overall Length | 10 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1 7/32 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1/4 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 5164 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 1 7/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Copper Tubing, 5/32 in Outside Dia, 1 ft Length, Type K (8119)
- CHICAGO VALVES AND CONTROLS 1 150 WOG Stainless Steel Safety Exhaust Valve (N20XST66R010)
- LEGEND VALVE 1" PUSH FIT x MNPT ELBOW (456-075NL)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-6-2)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- ZORO SELECT 1-1/2" x 6" TOE Black Pipe Nipple Sch 80 (40810TS)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (1LMJ8)
- ZORO SELECT 2-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (589-600LS)
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMG3)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (1LMN4)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T4WNE6)
- Zoro Select Pipes