Shop All Black Pipe Fittings
Zoro Select
1/4" Male NPT Steel Magnetic Square Head Plug Class 150
Mfr # 4026011
Zoro # G2544972
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Magnetic Square Head Plug
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4026011
- Zoro # G2544972
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 5/16 in |
Thread Size | 1/4 in -18 |
Fitting Pipe Size | 1/4 in |
Overall Length | 1/2 in |
Nominal Pipe Size | 1/4 in |
Outside Diameter | 1/2 in |
Pipe Size | 1/4 in |
Description
Magnetic Square Head Plug, 1/4 in Nominal Pipe Size, Steel, Zinc-Plated, 12L14/12L15, Class 150, Male NPT, 1/2 in Outside Diameter, 1/2 in Overall Length, 150 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2857.016.020)
- RIDGID Press Tool Jaw (16958)
- AMERICAN STANDARD H20Ption H2Option Dual Flush RdFrt Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.218.020)
- MOEN Eco-Performance Handshower (147913)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P436)
- ZORO SELECT 3/4" Female NPT Black Forged Steel Cap Class 3000 (1MNE3)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P551)
- ZORO SELECT 3/8" Malleable Iron Tee (4316002752)
- ZORO SELECT 4" Black Steel Socket Weld Flange (FLCS1RFSW400)
- ZORO SELECT 1" Male NPT Malleable Iron Magnetic Square Head Plug Class 150 (4064021)
- ANVIL 1/4" x 1/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361330004)
- Zoro Select Black Pipe Fittings