Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" Socket Weld SS Coupling
Mfr # 4307005354
Zoro # G2390543
original price:
$8.71
51% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307005354
- Zoro # G2390543
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Tube Size | 1/4" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Overall Length | 13/16 in |
Description
Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1/4 in, Female, Socket, 13/16 in, 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse, Mini, W/Spt, Leadfree For - Part# Tsmpz8Wln08Cr (TSMPZ8WLN08CR)
- ZORO SELECT 1-1/4" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N114034)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (1/2 LF 263A-A 1-25 PSI)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES NG)
- ZORO SELECT 3/4" Socket Weld SS Coupling (4307005362)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- ZORO SELECT Elbow, 90 deg, 4", 150,316, Thrd Heavy (4381034510)
- ZORO SELECT Reducing Tee, 304 SS, 2 x 2 x 1/2 in (4381018090)
- ZORO SELECT 4" FNPT 316 SS Threaded Coupling (60FC111N040)
- LEGEND VALVE 1-1/2" X 4-1/2" 304 SS NIPPLE (304-147)
- Zoro Select Fittings