Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" Socket Weld SS Cap
Mfr # 4307004204
Zoro # G3255716
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307004204
- Zoro # G3255716
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 7/8" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 11/16 in |
Nominal Pipe Size | 1/4 in |
Description
Round Cap, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Socket, 11/16 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- BOBRICK B-6806 Series 36'' Handicapped Restroom Grab Bar (179B6806X36)
- DIXON Clamp Concentric Reducer 304 SS, 2"x1.5" (B3114MP-G200150)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- ZORO SELECT 1-1/2" Socket Weld SS Cap (4307004226)
- ZORO SELECT 3/4" Socket Weld SS Cap (4307004214)
- ZORO SELECT 2" Socket Weld SS Cap (4307004230)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8752)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,304, Thrd (4381032340)
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- ZORO SELECT 1-1/4" FNPT SS Threaded Cap (4307000018)
- Zoro Select Fittings