Shop All Stainless Steel Pipe Fittings
Zoro Select
1/4" Socket Weld SS 90 Degree Elbow
Mfr # 4307005404
Zoro # G1650065
original price:
$14.78
8% off
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 1/4"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307005404
- Zoro # G1650065
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Tube Size | 1/4" |
Outside Dia. | 53/64" |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Overall Length | 1 5/8 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Description
90 Degrees Elbow, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 1/4 in, Female, Socket, 13/16 in, 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/2" Tube OD (ZUSA-PTC-PBT-741)
- MILWAUKEE TOOL 1" Mini Copper Tubing Cutter (48-22-4251)
- EEMAX Eemax EMT4 Electric Mini Tank Water Heater - 4.0 gallon 120V, Plug-In (EMT4)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2XCL" (4321000420)
- ZORO SELECT 2" Socket Weld SS 90 Degree Elbow (4307005420)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307005410)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307005418)
- ZORO SELECT Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316 (T6WNE2)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N010)
- Zoro Select Stainless Steel Pipe Fittings