Shop All Ball Valves
Zoro Select
1/4" SAE Female Brass Ball Valve Inline
Mfr # XV506P-4
Zoro # G6171934
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Max. Pressure 600 psi CWP
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # XV506P-4
- Zoro # G6171934
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.2 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Handle Length | 3.96 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Granular Activated Carbon Filter for RO Systems (FG15)
- ANDERSON VINYL TUBNG CLR 1X1-1/4"" (CP114001100R)
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- SMITH-COOPER Hex Bushing, 2"x1-1/2", 125, Brz Nl (4385003330)
- ZORO SELECT 3/8" SAE Female Brass Ball Valve Inline (XV506P-6)
- ZORO SELECT 1/2" SAE Female Brass Ball Valve Inline (XV506P-8)
- ZORO SELECT 3/4" SAE Female Brass Ball Valve Inline (XV506P-12)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline, Seat Material: Buna-N (6380390)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (6GD22)
- ZORO SELECT 1-1/2" FNPT x MNPT Chrome Brass Ball Valve Inline (G-KTCM-150NP)
- SPEARS 2" Socket PVC Ball Valve Inline True Union (1829-020)
- Zoro Select Valves