Shop All Ball Valves
Zoro Select
1/4" Push PVC Ball Valve 3-Way
Mfr # 6908790
Zoro # G2360041
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style 3-Way
- Tube Size 1/4"
- Handle Type Flag
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6908790
- Zoro # G2360041
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 1.86" |
Outlet Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size - Side 2 | 1/4 in |
Description
Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type Push, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit (302014)
- AMERICAN FILTER CO 4 H, 3 PK (4396508-AFC-RF-W1-3-68521)
- NIBCO 3/16" NOM C Copper Tee (611 3/16)
- BONOMI 1" NPT Brass Spring Check Valve (100012LF-1)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way, Seat Material: Viton (6907690)
- ZORO SELECT 3/4" FNPT PVC Ball Valve Inline (7052990)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (6381690)
- ZORO SELECT 1-1/4" Socket PVC Ball Valve Inline (107-636-NP)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (1PZA2)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.0)
- Zoro Select Valves