Shop All Stainless Steel Tubing
Zoro Select
1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing
Mfr # 36623
Zoro # G2511616
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1/4 in
- Wall Thickness 0.02"
- Tube Material 304 Stainless Steel
- Tube Length 6 ft.
- Inside Diameter 0.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36623
- Zoro # G2511616
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1/4 in |
Tube Length | 6 ft. |
Inside Diameter | 0.21 in |
Inside Dia. | 0.21" |
Outside Dia. | 1/4" |
Outside Dia. Tolerance | +0.005 in /-0.005 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.005 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.21 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 2,500 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Straight, Wall Thickness 0.02 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3102 06 00)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-turn Straight Stop Valve Jar, 6PK (FSBVS1238C6JR)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 1m, PK20 (KO1K12S-75)
- KINGSTON BRASS KF1000 1/2" Sweat Inlet 3/4" Height Stop Valve for Washing Machine (KF1000)
- ZORO SELECT Tubing, Seamless, 1 In, 6 Ft, 1010 Carbon (3ADC3)
- ZORO SELECT 1-1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACK6)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH9)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing, Inside Dia.: 0.305" (3ACV1)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD4)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT2)
- TW METALS SS Tubing, 304/L, 2-1/2 ODx.188WA, 8ft. (37782-8)
- Zoro Select Stainless Steel Tubing