Shop All Ball Valves
Zoro Select
1/4" MNPT x Push PVC Ball Valve Angle
Mfr # 6575490
Zoro # G1936907
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style Angle
- Tube Size 1/4"
- Seat Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6575490
- Zoro # G1936907
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 4.16 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb (40-7135950-03)
- ZORO SELECT 6" Black Steel Blind Flange (FLCS1RFBL600)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 3 (793LV4)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (207P-2)
- ZORO SELECT 1/8" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-18NL)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (6381990)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50NLH)
- ZORO SELECT 3/8" FNPT x MNPT PVC Ball Valve Inline (6380990)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38LH)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (GG-F600-38)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve Angle (86720-04)
- Zoro Select Valves