Shop All Check Valves
Zoro Select
1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve
Mfr # CHK SST 410-4M4F-B
Zoro # G3075502
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Hex Size 11/16"
- Connection Type MNPT x FNPT
- Connection MNPT x FNPT
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CHK SST 410-4M4F-B
- Zoro # G3075502
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/4" |
Hex Size | 11/16" |
Overall Height | 11/16 in |
Length | 1 5/8 in |
Width | 11/16 in |
Pipe or Tube Size - Check Valves | 1/4 in |
Size | 1/4" |
Pipe or Tube Size | 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/4 in, Connection Type MNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Stainless Steel, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP1039444)
- BECK 2-1/2" Close Black Pipe Nipple Sch 80 (0332640606)
- ROHL Modern Abs Single Function Two Jet Handshower Only (1670/8PN)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 40 (5P661)
- ZORO SELECT 1" NPT Stainless Steel Swing Check Valve (4VMU2)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- ZORO SELECT 3" NPT Bronze Swing Check Valve (10F297)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-F)
- ZORO SELECT 1/8" FNPT x MNPT Brass Piston Spring Check Valve (CHK BRS 210-2F2M-F)
- ZORO SELECT 3/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6F-B)
- APOLLO VALVES 3" FNPT Bronze Ball Cone Spring Check Valve (6110001)
- Zoro Select Valves