Shop All Ball Valves
Zoro Select
1/4" MNPT x Barb PVC Ball Valve Inline
Mfr # 6386590
Zoro # G0728612
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Connection Type MNPT x Barb
- Standards NSF STD 51
- Max. Pressure 125 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6386590
- Zoro # G0728612
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.08 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, Electro Galvanized Gold (200100)
- AMERICAN STANDARD Round Brass Elbow, Chrome (8888.068.002)
- DELTA 8" Mount, Commercial 3 Hole Single, Handle Kitchen Faucet (120LF)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Inline (6386290)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSV-150NLH)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-ADV-50NLH)
- ZORO SELECT 3/8 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04038)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (6GD08)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 2 pcs (10B036666RRSE)
- Zoro Select Ball Valves