Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNB13
Zoro # G2595853
original price:
$6.09
9% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNB13
- Zoro # G2595853
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 8 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4" |
Outside Dia. | 9/16 in |
Inside Dia. | 3/8 in |
Overall Length | 8 in |
Outside Diameter | 9/16 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- DANCO Spud Gasket Black Rubber (40477B)
- SHARKBITE Sb Red Couple 3/4X1/2 Lf (U058LFA)
- KOHLER Adapter, Spline (871241)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNB07)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BND07)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI03)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI11)
- ZORO SELECT 1/8" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNA14)
- ZORO SELECT 3/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE21)
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC03)
- Zoro Select Pipes