Shop All Stainless Steel Pipes
Zoro Select
1/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T6WNB11
Zoro # G3308173
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6WNB11
- Zoro # G3308173
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1/4 in |
Overall Pipe Length | 6 in |
Outside Dia. | 9/16 in |
Pipe Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Inside Dia. | 3/8 in |
Pipe Size (Nominal) | 1/4" |
Outside Diameter | 9/16 in |
Overall Length | 6 in |
Inside Diameter | 3/8 in |
Nominal Pipe Size | 1/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 2184 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 6 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41918-BL)
- ZURN Round Replacement Sensor Lens, for use with G2617535, G2719735, G2235493 (PERK6000-SCR)
- KOHLER Lift Rod Assy (30154)
- ZORO SELECT 1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND2)
- ZORO SELECT 1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND5)
- ZORO SELECT 1-1/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNG2)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 (E6PPH10SL)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND24)
- ZORO SELECT 1" MNPT x 10 ft TBE Stainless Steel Pipe Sch 80 (E4BNF23)
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPB10SL)
- Zoro Select Stainless Steel Pipes